Tapered roller bearing Timken 53176-90071, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:53176-90071
Rubix:397A5536
Manufacturer :100156322
EAN:0053893327297
brand logo

Technical specifications

Inner diameter44.45 mm
Outer diameter95.25 mm
Width65.024 mm
See all Specifications

Product details : TIMKEN 53176-90071 TAPERED ROLLER BEARING


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x95,25x95,25 mm
Logistic Weight1762 g
Packaged dimensions (D x W x H)106,3752x106,3752x68,4276 mm
Package weight1762,2 g
Inner diameter44.45 mm
Outer diameter95.25 mm
Width65.024 mm
Bearing Clearancecn
£ 445.27 excl. VAT
/ Each
£ 534.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories