NTN - Tapered Roller Bearing - 4T-68712
Inner diameter | 174.375 mm |
---|---|
Outer diameter | 180.975 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 181x181x25,4 mm |
---|---|
Logistic Weight | 1110 g |
Inner diameter | 174.375 mm |
Outer diameter | 180.975 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days