Timken Tapered Roller Bearing 02800
Outer diameter | 76.2 mm |
---|---|
Width | 38.1 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 38,1x76,2x76,2 mm |
---|---|
Logistic Weight | 431 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
Package weight | 430,9 g |
Outer diameter | 76.2 mm |
Width | 38.1 mm |
Bearing Clearance | cn |
Series | 2800 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days