Tapered roller bearing Timken A4059-90027, Outer diameter: 34.989 mm | Inner diameter: 14.989 mm | Width: 25.171 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:A4059-90027
Rubix:397A8840
EAN:0053893139692


Technical specifications
| Inner diameter | 14.989 mm |
|---|---|
| Outer diameter | 34.989 mm |
| Width | 25.171 mm |
Product details : TIMKEN A4059-90027 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,146x35,052x35,052 mm |
|---|---|
| Logistic Weight | 118 g |
| Packaged dimensions (D x W x H) | 31,75x57,15x57,15 mm |
| Inner diameter | 14.989 mm |
| Outer diameter | 34.989 mm |
| Width | 25.171 mm |
| Weight | 0.115 kg |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 172.89 excl. VAT
/ Each
£ 207.47 incl. VAT
- Usually arrives within 14 working days