Single Row Tapered Roller Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 25 mm |
Bearing Clearance | CN |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5300 rpm |
Total bearing width | 25 mm |
Basic static load, radial - C0r | 163000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days