Tapered Roller Bearing Cone
Inner diameter | 124.943 mm |
---|---|
Outer diameter | 234.95 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 63,5x178,054x178,054 mm |
---|---|
Logistic Weight | 7440 g |
Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
Inner diameter | 124.943 mm |
Outer diameter | 234.95 mm |
Width | 142.875 mm |
Usually arrives within 14 working days