Tapered roller bearing Timken L217849-90065, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 50.797 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:L217849-90065
Rubix:100A0982
EAN:0053893803685


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 50.797 mm |
Product details : TIMKEN L217849-90065 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,797x123,825x123,825 mm |
|---|---|
| Logistic Weight | 1690 g |
| Packaged dimensions (D x W x H) | 65,1256x136,6012x136,6012 mm |
| Inner diameter | 88.9 mm |
| Outer diameter | 123.825 mm |
| Width | 50.797 mm |
| Weight | 1.76 kg |
| Series | l217800 |
| Material | steel |
| Cage | steel |
| Total bearing width | 50.797 mm |
| Standard | ABMA CLASS 2 |
| Basic static load, radial - C0r | 312710 N |
| Basic dynamic load, radial - Cr | 161470 N |
Show UNSPSC/ECL@SS
£ 903.40 excl. VAT
/ Each
£ 1,084.08 incl. VAT
- Usually arrives within 14 working days