Tapered roller bearing FAG 33010-XL, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 24 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:33010-XL
Rubix:244A4252
Manufacturer :0930256880000
EAN:4064328811430



Documents
Product details : FAG 33010-XL 0930256880000 TAPERED ROLLER BEARING
Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 10500 rpm |
| Total bearing width | 24 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
- In stock: Next day delivery
