Tapered roller bearing SKF 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered Roller Bearing
See technical informationReferences
SKF:30234
Rubix:231A7241
EAN:7316577430229

Product details : SKF 30234 TAPERED ROLLER BEARING 7316577430229
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 1500 rpm |
| Limit speed | 2000 rpm |
| Total bearing width | 57 mm |
| Basic static load, radial - C0r | 865000 N |
| Basic dynamic load, radial - Cr | 657000 N |
Show UNSPSC/ECL@SS
£ 1,755.67 excl. VAT
/ Each
£ 2,106.80 incl. VAT
- Usually arrives within 14 working days
