Tapered Roller Bearing Flanged Cup
Outer diameter | 193.675 mm |
---|---|
Width | 23.02 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 23,114x193,802x193,802 mm |
---|---|
Logistic Weight | 708 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
Package weight | 708,1 g |
Outer diameter | 193.675 mm |
Width | 23.02 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days