Tapered roller bearing NTN 4T-15578/15523, Outer diameter: 60.325 mm | Inner diameter: 25.4 mm | Width: 19.842 mm
NTN - Tapered Roller Bearing - 4T-15578/15523
See technical informationReferences
NTN:4T-15578/15523
Rubix:204A7033
EAN:4547359802153




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 19.842 mm |
Product details : NTN 4T-15578/15523 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,325x60,325x19,842 mm |
|---|---|
| Logistic Weight | 278 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 60.325 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 45500 N |
| Basic dynamic load, radial - Cr | 39500 N |
Show UNSPSC/ECL@SS
£ 21.58 excl. VAT
/ Each
£ 25.90 incl. VAT
- Usually arrives within 14 working days