Tapered Roller Bearing - Single Cone
Inner diameter | 66.675 mm |
---|---|
Width | 29.007 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 829,2 g |
Inner diameter | 66.675 mm |
Width | 29.007 mm |
Bearing Clearance | CN |
Series | 475 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 29.007 mm |
Standard | ISO |
Basic static load, radial - C0r | 186000 N |
Basic dynamic load, radial - Cr | 143000 N |
Usually arrives within 14 working days