Tapered roller bearing Timken 64700B, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 30.163 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:64700B
Rubix:106A1067
Manufacturer :100033326
EAN:0053893355122


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 30.163 mm |
Product details : TIMKEN 64700B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,226x177,8x177,8 mm |
|---|---|
| Logistic Weight | 1132 g |
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
| Package weight | 1132,2 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 177.8 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 3.9 kg |
| Series | 64000 |
| Total bearing width | 41.275 mm |
| Basic static load, radial - C0r | 419000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 695.45 excl. VAT
/ Each
£ 834.54 incl. VAT
- Usually arrives within 14 working days




