Tapered roller bearing Timken 17580/17520, Outer diameter: 42.863 mm | Inner diameter: 15.875 mm | Width: 16.67 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:17580/17520
Rubix:104A6429
EAN:0053893782270




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 42.863 mm |
| Width | 16.67 mm |
Documents
Product details : TIMKEN 17580-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 42.863 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | 17500 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 16.67 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 31400 N |
Show UNSPSC/ECL@SS
£ 72.59 excl. VAT
/ Each
£ 87.11 incl. VAT
- Delivery usually within ( 7 ) days