Tapered roller bearing NTN 32908XU, Outer diameter: 62 mm | Inner diameter: 40 mm | Width: 15 mm
NTN - Tapered Roller Bearing - 32910
See technical informationSee documentsReferences
NTN:32908XU
Rubix:204A6760
EAN:4547359529753



Documents
Product details : NTN 32908XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x15 mm |
|---|---|
| Logistic Weight | 159 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 32900 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 48000 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
- Delivery usually within ( 3 ) days
