TIMKEN 525-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:525
Rubix:397A6139
EAN:0053893049724





Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 54 mm |
| Width | 36.068 mm |
Documents
Product details : TIMKEN 525-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 54 mm |
| Width | 36.068 mm |
| Bearing Clearance | cn |
| Weight | 1.5 kg |
| Material | stamped steel (cage) |
| Coating | uncoated |
| Finishing | steel |
| Bore | 38,1 mm |
Show UNSPSC/ECL@SS
£ 98.66 excl. VAT
/ Each
£ 118.39 incl. VAT
- Usually arrives within 14 working days