References
INA:IR50X55X35-EGS
Rubix:102A3436
Manufacturer :0000289080000
EAN:4012802697865

Product details : INA IR50X55X35-EGS INNER RING
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x55x55 mm |
|---|---|
| Logistic Weight | 112 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 44.23 excl. VAT
/ Each
£ 53.08 incl. VAT
- Delivery usually within ( 7 ) days
