Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 33281-20024 TAPERED ROLLER BEARING CONE
TIMKEN 33281-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
33281
rubix:
397A5925
ean:
0053893262703
Technical specifications
Inner diameter
71.438
mm
Width
30.163
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 33281-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
Inner diameter
71.438
mm
Width
30.163
mm
Series
33000
Material
stamped steel (cage)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.43
excl. VAT
/
Each
£
83.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA IR20X25X17-EGS INNER RING CYLINDRICAL
INA NEEDLE BEARING INNER IR40X50X22EGS
INA IR35X40X20-XL NEEDLE BEARING INNER IR35X40X20
TIMKEN 16150-20024 TAPERED ROLLER BEARING CONE
TIMKEN 29585-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1988-20024 TAPERED ROLLER BEARING CONE
INA IR7X10X16-XL NEEDLE BEARING INNER IR7X10X16
INA IR50X58X40-XL NEEDLE BEARING INNER IR50X58X40
TIMKEN 393-20024 TAPERED ROLLER BEARING CUP
TIMKEN 94687-20024 TAPERED ROLLER BEARING CONE
TIMKEN 41106-20024 TAPERED ROLLER BEARING CONE
SKF SPHER PLAIN BEARING GEP180FS:SKF
INA IR30X35X13-EGS INNER RING CYLINDRICAL
INA NEEDLE BEARING INNER IR17X22X14-IS1-OF
TIMKEN 1986-20024 TAPERED ROLLER BEARING CONE