TIMKEN NA439SW-90043 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing set
See technical informationReferences
Timken:NA439SW-90043
Rubix:397A8933
EAN:0053893033235


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 66.672 mm |
Product details : TIMKEN NA439SW-90043 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing set Timken NA439SW-90043 with double outer ring. Steel version, open design, precision class Standard (series 435).
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 120.65 mm |
| Width | 66.672 mm |
| Weight | 4.7 kg |
| Series | 435 |
| Material | steel |
| Cage | steel |
| Tolerance | standard |
| Type of bearing | tapered roller bearing set |
| Basic dynamic load, axial - Ca | 16000 N |
Show UNSPSC/ECL@SS
£ 1,133.95 excl. VAT
/ Each
£ 1,360.74 incl. VAT
- Usually arrives within 14 working days