Tapered Roller Bearing
Inner diameter | 49.213 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.302 mm |
Inner diameter | 49.213 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.302 mm |
Cage | steel |
Basic static load, axial - C0a | 153000 N |
Basic dynamic load, axial - Ca | 31700 N |
Usually arrives within 14 working days