Timken Tapered Roller Bearing L225800
Inner diameter | 127 mm |
---|---|
Outer diameter | 169.98 mm |
Width | 58.74 mm |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
---|---|
Package weight | 1005,2 g |
Inner diameter | 127 mm |
Outer diameter | 169.98 mm |
Width | 58.74 mm |
Material | steel |
Usually arrives within 14 working days