Timken Tapered Roller Bearing 25500
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 85 mm |
Width | 23.81 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 436,8 g |
Inner diameter | 38.1 mm |
Outer diameter | 85 mm |
Width | 23.81 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days