TIMKEN 553X-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:553X
Rubix:106A3192
Manufacturer :100038257
EAN:0053893052700


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 30.163 mm |
Product details : TIMKEN 553X-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 643,2 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 122.238 mm |
| Width | 30.163 mm |
| Weight | 2.2 kg |
| Series | 555 |
| Type of bearing | tapered roller bearing (ts, tapered single) outer ring (single cup) |
| Basic dynamic load, axial - Ca | 29300 N |
Show UNSPSC/ECL@SS
£ 79.22 excl. VAT
/ Each
£ 95.06 incl. VAT
- Usually arrives within 14 working days




