TIMKEN 42688-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:42688
Rubix:397A6052
Manufacturer :100142425
EAN:0053893287911


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 96 mm |
| Width | 31.001 mm |
Documents
Product details : TIMKEN 42688-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 954,8 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 96 mm |
| Width | 31.001 mm |
| Weight | 1.6 kg |
| Series | 42600 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 6.4 mm |
| Basic static load, axial - C0a | 222000 N |
| Basic dynamic load, axial - Ca | 161000 N |
Show UNSPSC/ECL@SS
£ 82.76 excl. VAT
/ Each
£ 99.31 incl. VAT
- Usually arrives within 14 working days




