References
Timken:32204
Rubix:105A2649
Manufacturer :100042673
EAN:0053893805511

Product details : TIMKEN 32204-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to offer the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 161,9 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 15 mm |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 7 ) days





