TIMKEN T144-904A1 THRUST TAPERED ROLLER BEARING
Thrust Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:T144
Rubix:106A2120
EAN:0053893934792
Documents
Product details : TIMKEN T144-904A1 THRUST TAPERED ROLLER BEARING
Taper Roller Bearing, Imperial, Single Row
Technical specifications
Attributes
| Inner diameter | 36.754 mm |
|---|---|
| Outer diameter | 66.675 mm |
| Width | 19.446 mm |
Show UNSPSC/ECL@SS
£ 67.71 excl. VAT
/ Each
£ 81.25 incl. VAT
- Delivery usually within ( 7 ) days



