TIMKEN 533A-20024 TAPERED ROLLER BEARING CUP
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:533A
Rubix:397A7130
EAN:0053893050744





Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 103.188 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 533A-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 103.188 mm |
| Width | 30.163 mm |
| Weight | 1.3 kg |
| Series | 535 |
| Basic dynamic load, axial - Ca | 22700 N |
Show UNSPSC/ECL@SS
£ 582.22 excl. VAT
/ Each
£ 698.66 incl. VAT
- Usually arrives within 14 working days