TIMKEN 4370-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:4370
Rubix:397A6061
EAN:0053893140643





Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 40.386 mm |
Documents
Product details : TIMKEN 4370-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 90.488 mm |
| Width | 40.386 mm |
| Weight | 1.2 kg |
| Series | ts (tapered single) |
| Material | stamped steel (cage) |
| Cage | steel |
| Type of bearing | tapered roller bearing cone (ts, single cone) |
| Basic static load, axial - C0a | 204000 N |
| Basic dynamic load, axial - Ca | 199000 N |
Show UNSPSC/ECL@SS
£ 143.32 excl. VAT
/ Each
£ 171.98 incl. VAT
- Usually arrives within 14 working days