Double cup taper roller bearing
Inner diameter | 127 mm |
---|---|
Outer diameter | 196.85 mm |
Width | 101.6 mm |
Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
---|---|
Package weight | 10079,7 g |
Inner diameter | 127 mm |
Outer diameter | 196.85 mm |
Width | 101.6 mm |
Usually arrives within 14 working days