Tapered Roller Bearing - Single Cone
Inner diameter | 33.338 mm |
---|---|
Width | 18.923 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 197,8 g |
Inner diameter | 33.338 mm |
Width | 18.923 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 60100 N |
Basic dynamic load, axial - Ca | 69600 N |
Usually arrives within 14 working days