TIMKEN H715332-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing H715300
See technical informationReferences
Timken:H715332
Rubix:106A1707
Manufacturer :100116356
EAN:0053893667331


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 46.04 mm |
Product details : TIMKEN H715332-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 2540,1 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 136.53 mm |
| Width | 46.04 mm |
| Series | h715300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 249.50 excl. VAT
/ Each
£ 299.40 incl. VAT
- Delivery usually within ( 7 ) days




