Timken Tapered Roller Bearing JM714200
Inner diameter | 75 mm |
---|---|
Width | 29.5 mm |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 837,8 g |
Inner diameter | 75 mm |
Width | 29.5 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days