References
Timken:LM720610
Rubix:101A3496
EAN:0053893671031




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 19.05 mm |
Product details : TIMKEN LM720610-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 19.05 mm |
| Basic dynamic load, axial - Ca | 26800 N |
Show UNSPSC/ECL@SS
£ 381.90 excl. VAT
/ Each
£ 458.28 incl. VAT
- Usually arrives within 14 working days