References
Timken:48685/48620
Rubix:101A4584
EAN:0053893657769




Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 41.275 mm |
Product details : TIMKEN 48685-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 41.275 mm |
| Cage | steel |
| Basic static load, axial - C0a | 560000 N |
| Basic dynamic load, axial - Ca | 42800 N |
Show UNSPSC/ECL@SS
£ 451.95 excl. VAT
/ Each
£ 542.34 incl. VAT
- Delivery usually within ( 7 ) days