Tapered Roller Bearing
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 47.625 mm |
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 47.625 mm |
Series | 71000 |
Cage | steel |
Basic static load, axial - C0a | 543000 N |
Basic dynamic load, axial - Ca | 364000 N |
Usually arrives within 14 working days