TIMKEN 98350-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 98300
See technical informationReferences
Timken:98350
Rubix:105A4902
Manufacturer :100024683
EAN:0053893457680


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 200.03 mm |
| Width | 115.89 mm |
Product details : TIMKEN 98350-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 5210 g |
| Inner diameter | 88.9 mm |
| Outer diameter | 200.03 mm |
| Width | 115.89 mm |
| Series | 98000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 613.23 excl. VAT
/ Each
£ 735.88 incl. VAT
- Delivery usually within ( 7 ) days




