Timken Tapered Roller Bearing 53300
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 65.09 mm |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
---|---|
Package weight | 674,9 g |
Inner diameter | 44.45 mm |
Outer diameter | 95.25 mm |
Width | 65.09 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days