TIMKEN 74500-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:74500
Rubix:105A4079
EAN:0053893391441




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
Documents
Product details : TIMKEN 74500-20024 TAPERED ROLLER BEARING CONE
The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 14.883 kg |
| Material | chrome steel |
| Coating | uncoated |
| Precision | p2 (abec 9 / iso class 2) |
| Bore | 127 mm |
Show UNSPSC/ECL@SS
£ 477.89 excl. VAT
/ Each
£ 573.47 incl. VAT
- Delivery usually within ( 7 ) days