TIMKEN 2793-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 2700
See technical informationReferences
Timken:2793
Rubix:105A1948
EAN:0053893121208




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.81 mm |
Product details : TIMKEN 2793-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.81 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 36.48 excl. VAT
/ Each
£ 43.78 incl. VAT
- Delivery usually within ( 7 ) days