Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR30X35X18-XL INNER RING
INA IR30X35X18-XL INNER RING
Inner ring
References
ina:
IR30X35X18
rubix:
133A4347
manufacturer :
0002556370000
ean:
4012802720310
Technical specifications
Inner diameter
30
mm
Outer diameter
35
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR30X35X18-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Logistic Weight
37
g
Inner diameter
30
mm
Outer diameter
35
mm
Width
18
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.03
excl. VAT
/
Each
£
8.44
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM903245-70000 TAPERED ROLLER BEARING CONE
TIMKEN LM328448-30000 PRECISION TAPERED ROLLER BEARING CONE
INA NEEDLE BEARING INNER IR10X14X14-IS1-OF
SKF IR25X30X26.5 INNER RING
INA IR8X12X10,5-XL NEEDLE BEARING INNER IR8X12X10,5
TIMKEN 39528-20024 TAPERED ROLLER BEARING CUP
INA IR50X55X25-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR7X10X16-XL NEEDLE BEARING INNER IR7X10X16
TIMKEN JM716610-K0000 TAPERED ROLLER BEARING CUP
TIMKEN 15117-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM716449-30000 PRECISION TAPERED ROLLER BEARING CONE
TIMKEN M239449-20024 TAPERED ROLLER BEARING CONE
INA IR35X40X30-XL NKI-B5907 BEARING INNER RING
INA IR50X60X25-EGS INNER RING CYLINDRICAL
TIMKEN 397-20024 TAPERED ROLLER BEARING CONE