INA IR95X110X63-XL INNER RING

Inner ring

See technical information
References
INA:IR95X110X63-XL
Rubix:102A2474
Manufacturer :0000236800000
EAN:4012802423716
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter110 mm
Width63 mm
See all Specifications

Product details : INA IR95X110X63-XL INNER RING


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter110 mm
Width63 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 218.17 excl. VAT
/ Each
£ 261.80 incl. VAT
  • Usually arrives within 14 working days