References
SKF:AHX 2322 G
Rubix:105A2338
Manufacturer :97177
EAN:7316570546811

Product details : SKF WITHDRAWAL SLEEVE AHX 2322 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x120x120 mm |
|---|---|
| Logistic Weight | 1239 g |
| Inner diameter | 105 mm |
| Male thread | m120x2 |
| Width | 98 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 141.33 excl. VAT
/ Each
£ 169.60 incl. VAT
- Usually arrives within 14 working days
