FAG AH24028 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
Withdrawal sleeve
See technical informationReferences
FAG:AH24028
Rubix:238A2441
Manufacturer :0191383180000
EAN:4012801307475

Product details : FAG AH24028 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x145x145 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 135 mm |
| Male thread | m145x2 |
| Width | 83 mm |
| Outer diameter | 145 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 289.82 excl. VAT
/ Each
£ 347.78 incl. VAT
- Usually arrives within 14 working days
