References
FAG:AH2309
Rubix:229A0927
Manufacturer :0167268710000
EAN:4012801166881

Product details : FAG AH2309 WITHDRAWAL SLEEVE 167268710000
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x50x50 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 40 mm |
| Male thread | m50x1,5 |
| Width | 44 mm |
| Outer diameter | 50 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 119.69 excl. VAT
/ Each
£ 143.63 incl. VAT
- Delivery usually within ( 7 ) days
