References
FAG:AHX2311
Rubix:158A0969
Manufacturer :0167271500000
EAN:4012801166942

Product details : FAG AHX2311 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x60x60 mm |
|---|---|
| Logistic Weight | 255 g |
| Inner diameter | 50 mm |
| Male thread | m60x2 |
| Width | 54 mm |
| Outer diameter | 60 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 69.39 excl. VAT
/ Each
£ 83.27 incl. VAT
- Delivery usually within ( 7 ) days
