References
SKF:AHX 2319
Rubix:105A2509
Manufacturer :176
EAN:7316577013330

Product details : SKF WITHDRAWAL SLEEVE AHX 2319
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 906 g |
|---|---|
| Inner diameter | 90 mm |
| Male thread | m105x2 |
| Width | 85 mm |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 110.31 excl. VAT
/ Each
£ 132.37 incl. VAT
- Delivery usually within ( 3 ) days
