Withdrawal sleeve
Inner diameter | 75 mm |
---|---|
Male thread | M90x2 |
Width | 71 mm |
Logistics dimensions (L x W x H) | 71x90x90 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 75 mm |
Male thread | M90x2 |
Width | 71 mm |
Series | AH |
Material | Steel |
Outer diameter | 90 mm |
Usually arrives within 14 working days