References
FAG:AH2336
Rubix:274A7208
Manufacturer :0191381210000
EAN:4012801208529

Product details : FAG AH2336 WITHDRAWAL SLEEVE
Withdrawal sleeve AH, accessory rolling bearing, mechanical, finished part
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x200x200 mm |
|---|---|
| Logistic Weight | 6000 g |
| Inner diameter | 170 mm |
| Male thread | m200x3 |
| Width | 154 mm |
| Outer diameter | 200 mm |
| Series | ah |
| Material | steel |
Show UNSPSC/ECL@SS
£ 423.38 excl. VAT
/ Each
£ 508.06 incl. VAT
- Usually arrives within 14 working days
