AH3056-AKN WITHDRAWAL SLEEVE AH 3056


WITHDRAWAL SLEEVES

References
akn from mecaline:AH3056-AKN
rubix:239A0285
manufacturer :891199
ean:4055953013368
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Male threadTr 300x4
Width131 mm
See all Specifications

Product details : AH3056-AKN WITHDRAWAL SLEEVE AH 3056


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter260 mm
Male threadTr 300x4
Width131 mm
SeriesAH30
MaterialSteel
Outer diameter280 mm
Weight12 kg
Show UNSPSC/ECL@SS
£ 1,230.17 excl. VAT
/ Each
£ 1,476.20 incl. VAT
  • Usually arrives within 14 working days