Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 3230 G
SKF WITHDRAWAL SLEEVE AHX 3230 G
Tapered Sleeve
References
skf:
AHX 3230 G
rubix:
105A2664
manufacturer :
97185
ean:
7316570033021
Technical specifications
Inner diameter
145
mm
Male thread
M 160x3
Width
114
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 3230 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
2003,8
g
Inner diameter
145
mm
Male thread
M 160x3
Width
114
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
375.99
excl. VAT
/
Each
£
451.19
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SNR AOH2264G ACCESSORIES
AH24040-AKN WITHDRAWAL SLEEVE AH 24040
SKF WITHDRAWAL SLEEVE AOH 2348
AOH2352-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2352
AOH2356G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2356 G
SKF WITHDRAWAL SLEEVE AHX 3226 G
SNR AHX2314G ACCESSORIES
AH311-AKN WITHDRAWAL SLEEVE AH 311
SKF WITHDRAWAL SLEEVE AH 3036
SNR AOH24144 ACCESSORIES
FAG WITHDRAWAL SLEEVE AHX2330/140
FAG AH2240 WITHDRAWAL SLEEVE
NSK WITHDRAWAL SLEEVE AH3138
FAG AHX310 WITHDRAWAL SLEEVE 167272580000
FAG AH3132A WITHDRAWAL SLEEVE